-
559600NVENT ERIFLEX, ERICO Insulators, ISO SeriesItem Number559600MFG Item Number559600SeriesISOProduct DescriptionInsulator, 1in.Height, 1/4in.-20x5/16in.Specifications
Specifications Face Diameter (in) 0.82 " Voltage Rating (AC) 600 V Max Wk Load (Tensile) 1,500 lbs Max Wk Load (Cantilever) 350 lbs Face Diameter (mm) 20.83 mm Height (in) 1 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
559670NVENT ERIFLEX, ERICO Insulators, ISO SeriesItem Number559670MFG Item Number559670SeriesISOProduct DescriptionInsulator, 1-3/4in. Height, 3/8in.-16 xSpecifications
Specifications Face Diameter (in) 1.66 " Voltage Rating (AC) 2,000 V Max Wk Load (Tensile) 3,000 lbs Max Wk Load (Cantilever) 1,200 lbs Face Diameter (mm) 42.16 mm Height (in) 1.75 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
559694NVENT ERIFLEX, ERICO Insulators, ISO SeriesItem Number559694MFG Item Number559694SeriesISOProduct DescriptionInsulator, 3in. Height, 3/8in.-16 x 5/8iSpecifications
Specifications Face Diameter (in) 2.08 " Voltage Rating (AC) 4,100 V Max Wk Load (Tensile) 4,000 lbs Max Wk Load (Cantilever) 1,400 lbs Face Diameter (mm) 52.83 mm Height (in) 3 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
559693NVENT ERIFLEX, ERICO Insulators, ISO SeriesItem Number559693MFG Item Number559693SeriesISOProduct DescriptionInsulator, 3in. Height, 1/2in.-13 x 5/8iSpecifications
Specifications Face Diameter (in) 2.08 " Voltage Rating (AC) 4,100 V Max Wk Load (Tensile) 4,000 lbs Max Wk Load (Cantilever) 1,400 lbs Face Diameter (mm) 52.83 mm Height (in) 3 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
559640NVENT ERIFLEX, ERICO Insulators, ISO SeriesItem Number559640MFG Item Number559640SeriesISOProduct DescriptionInsulator, 1-1/4in. Height, 3/8in.-16 xSpecifications
Specifications Face Diameter (in) 1.41 " Voltage Rating (AC) 750 V Max Wk Load (Tensile) 2,300 lbs Max Wk Load (Cantilever) 675 lbs Face Diameter (mm) 35.81 mm Height (in) 1.25 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
559689NVENT ERIFLEX, ERICO Insulators, ISO SeriesItem Number559689MFG Item Number559689SeriesISOProduct DescriptionInsulator, 2-1/2in. Height, 3/8in.-16 xSpecifications
Specifications Face Diameter (in) 2.11 " Voltage Rating (AC) 3,200 V Max Wk Load (Tensile) 4,000 lbs Max Wk Load (Cantilever) 1,400 lbs Face Diameter (mm) 53.59 mm Height (in) 2.5 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
559687NVENT ERIFLEX, ERICO Insulators, ISO SeriesItem Number559687MFG Item Number559687SeriesISOProduct DescriptionInsulator, 2-1/4in. Height, 3/8in.-16 xSpecifications
Specifications Face Diameter (in) 2.13 " Voltage Rating (AC) 2,700 V Max Wk Load (Tensile) 4,000 lbs Max Wk Load (Cantilever) 1,400 lbs Face Diameter (mm) 54.1 mm Height (in) 2.25 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
559682NVENT ERIFLEX, ERICO Insulators, ISO SeriesItem Number559682MFG Item Number559682SeriesISOProduct DescriptionInsulator, 2in. Height, 5/16in.-18x1/2inSpecifications
Specifications Face Diameter (in) 1.65 " Voltage Rating (AC) 2,300 V Max Wk Load (Tensile) 3,000 lbs Max Wk Load (Cantilever) 1,200 lbs Face Diameter (mm) 41.91 mm Height (in) 2 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
559695NVENT ERIFLEX, ERICO Insulators, ISO SeriesItem Number559695MFG Item Number559695SeriesISOProduct DescriptionInsulator, 3-1/4in. Height, 1/2in.-13 xSpecifications
Specifications Face Diameter (in) 2.06 " Voltage Rating (AC) 4,500 V Max Wk Load (Tensile) 4,000 lbs Max Wk Load (Cantilever) 1,400 lbs Face Diameter (mm) 52.32 mm Height (in) 3.25 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
559683NVENT ERIFLEX, ERICO Insulators, ISO SeriesItem Number559683MFG Item Number559683SeriesISOProduct DescriptionInsulator, 2-1/8in. Height, 3/8in.-16xSpecifications
Specifications Face Diameter (in) 2.14 " Voltage Rating (AC) 2,500 V Max Wk Load (Tensile) 3,000 lbs Max Wk Load (Cantilever) 1,300 lbs Face Diameter (mm) 54.36 mm Height (in) 2.125 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.